Motion
12184
6690 L Blue Cooling Arm Sleeves
MI ITEM #11665182
MFR #12184
Price$28.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6690 L Blue Cooling Arm Sleeves
MI ITEM #11665182
MFR #12184

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.79/each

Specifications

Dimensions

  • Dimensions
    17" x 4.5

Details

  • Color
    Blue
  • Description
    6690 L Blue Cooling Arm Sleeves
  • Group & Class
    Cooling
  • Includes
    Pair of Cooling Arm Sleeves
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476121848

Overview

Mfr description
12184 COOLING ARM SLEEVES
  • Chill-Its® 6690 Cooling Arm Sleeves provide full arm coverage to absorb and wick away sweat, deliver advanced cooling relief, shield skin from the sun's UV rays, and even protect against light abrasions. Made with soft, lightweight performance knit fabric with UPF 50+ protection from harmful UV rays, these sun protective sleeves provide instant cooling relief when wet and wick moisture away when dry “ helping absorb and dry sweat quickly. An anti-odor treatment keeps funky and unpleasant body odors under control when you're going all out. HOW TO ACTIVATE COOLING & WEAR Activation is easy. Simply run the cooling arm sleeves under cool water, then twirl or shake the sleeves to accelerate the chemical-free evaporative cooling process. Wear wet for cooling, or dry for moisture-wicking comfort. Thanks to its high-quality, high-elastic fabric, these unisex protective arm sleeves are suitable for most arm sizes “ no uncomfortable pressure or discomfort.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought