1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
12384
6690 L Black Cooling Arm Sleeves
MI ITEM #
11665187
MFR #
12384
Price
$22.64
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Ergonomics
Cooling Neck Wraps and Wrist Bands
ERGODYNE CORPORATION 12384
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
12384
6690 L Black Cooling Arm Sleeves
MI ITEM #
11665187
MFR #
12384
Mfr description
12384 COOLING ARM SLEEVES
Chill-Its® 6690 Cooling Arm Sleeves provide full arm coverage to absorb and wick away sweat, deliver advanced cooling relief, shield skin from the sun's UV rays, and even protect against light abrasions. Made with soft, lightweight performance knit fabric with UPF 50+ protection from harmful UV rays, these sun protective sleeves provide instant cooling relief when wet and wick moisture away when dry “ helping absorb and dry sweat quickly. An anti-odor treatment keeps funky and unpleasant body odors under control when you're going all out. HOW TO ACTIVATE COOLING & WEAR Activation is easy. Simply run the cooling arm sleeves under cool water, then twirl or shake the sleeves to accelerate the chemical-free evaporative cooling process. Wear wet for cooling, or dry for moisture-wicking comfort. Thanks to its high-quality, high-elastic fabric, these unisex protective arm sleeves are suitable for most arm sizes “ no uncomfortable pressure or discomfort.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22
.64
/each
Add to Cart
Specifications
Dimensions
Dimensions
17" x 4.5
Details
Color
Black
Description
6690 L Black Cooling Arm Sleeves
Group & Class
Cooling
Includes
1 Pair of Cooling Arm Sleeves
Product Line
Chill-Its
Series
Evaporative
UPC_NO
720476123842
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items