Overview
Mfr description
12569 EVAP. COOLING BANDANA - PVA - TIE
- The Chill-Its® 6700CT Cooling Bandana features advanced PVA cooling technology for relief in extreme heat. Lightweight and low-profile, this bandana is perfect for wear around the neck or under hard hats. A tie closure in the back makes for an adjustable, snug fit on a variety of head sizes. PVA is a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away helping to regulate body temperature while providing cool relief. When activated, this PVA cooling bandana is comfortable and refreshing for even the hottest days of the year. HOW TO ACTIVATE Run under water for one minute to activate instant cooling relief that lasts for up to four hours. The PVA will retain water without bulk or residue. Machine wash as needed and hang to dry. Note that PVA materials stiffen as they dry. Simply run under water to reactivate and soften.
Specifications
- Country of OriginIDN
- Product LineChill-Its
- Description6700CT Skulls Cooling Bandana - PVA - Tie
- ColorSkulls
- Group & ClassCooling
- SeriesEvaporative
- UPC_NO720476125693
- Length10 in
- Width3.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data