Motion
12396
6702 Black Evap. Cooling Bandana - Embedded Polymers - Tie
Mi Item #11665193
MFR #12396
Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6702 Black Evap. Cooling Bandana - Embedded Polymers - Tie
Mi Item #11665193
MFR #12396

Mfr description
12396 EVAP. COOLING BANDANA - EMBEDDED P
  • The Chill-Its® 6702 Cooling Bandana is an evaporative cooling headband designed to deliver instant cooling relief lasting up to 4 hours. This lightweight bandana is designed with polymer crystal technology embedded in a batting material for fast cooling without the bulk. Embedding the polymer crystals reduces uneven expansion of the polymers when wet (less bulk, more comfort). Use the tie-closure to adjust the fit around the head, neck or wrists. HOW TO ACTIVATE Simply soak the cooling headwear in water for 2 to 5 minutes to activate. The water-absorbing polymer crystals inside will plump up slightly and provide a cooling sensation that lasts for hours. The new woven batting material will not become overly saturated and will not ooze or become slimy. Simply flip the cooling bandana over to refresh the cooling sensation. No ice or refrigeration is needed. Hang dry and rewet to activate. Great for construction, landscaping, roofing, or anybody working in the heat.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.51/each

Specifications

Dimensions

  • Length
    10 in
  • Width
    3.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6702 Black Evap. Cooling Bandana - Embedded Polymers - Tie
  • Group & Class
    Cooling
  • Includes
    1 Cooling Bandana
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476123965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)