Motion
12397
Bandanas, Tie Hats & Skull Cap - Chill-Its, Color: Lime
MI ITEM #11665194
MFR #12397
List Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandanas, Tie Hats & Skull Cap - Chill-Its, Color: Lime
MI ITEM #11665194
MFR #12397

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.04/each for your price

Overview

Mfr description
12397 EVAP. COOLING BANDANA - EMBEDDED P
  • The Chill-Its® 6702 Cooling Bandana is an evaporative cooling headband designed to deliver instant cooling relief lasting up to 4 hours. This lightweight bandana is designed with polymer crystal technology embedded in a batting material for fast cooling without the bulk. Embedding the polymer crystals reduces uneven expansion of the polymers when wet (less bulk, more comfort). Use the tie-closure to adjust the fit around the head, neck or wrists. HOW TO ACTIVATE Simply soak the cooling headwear in water for 2 to 5 minutes to activate. The water-absorbing polymer crystals inside will plump up slightly and provide a cooling sensation that lasts for hours. The new woven batting material will not become overly saturated and will not ooze or become slimy. Simply flip the cooling bandana over to refresh the cooling sensation. No ice or refrigeration is needed. Hang dry and rewet to activate. Great for construction, landscaping, roofing, or anybody working in the heat.

Specifications

  • Country of Origin
    IDN
  • Product Line
    Chill-Its
  • Closure Type
    Tie
  • Description
    6702 Lime Evap. Cooling Bandana - Embedded Polymers - Tie
  • Color
    Lime
  • Material
    Cotton
  • Cooling Method
    Wet Evaporative Cooling
  • Group & Class
    Cooling
  • Includes
    1 Cooling Bandana
  • Series
    Evaporative
  • UPC_NO
    720476123972
  • Length
    10 in
  • Width
    3.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text