Motion
12349
6705 Skulls Evaporative Cooling Bandana - Hook and Loop
Mi Item #11665197
MFR #12349
Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6705 Skulls Evaporative Cooling Bandana - Hook and Loop
Mi Item #11665197
MFR #12349

Mfr description
12349 EVAPORATIVE COOLING BANDANA - HOOK
  • Evaporative Cooling Bandana: Activated polymers bring cooling power where you need it most.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.04/each

Specifications

Dimensions

  • Length
    7 in
  • Width
    0.25 in

Details

  • Color
    Skulls
  • Country of Origin
    IDN
  • Description
    6705 Skulls Evaporative Cooling Bandana - Hook and Loop
  • Group & Class
    Cooling
  • Includes
    1 Cooling Bandana
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476123491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)