Specifications
Dimensions
- Length7 in
- Width0.5 in
Details
- ColorSkulls
- Country of OriginIDN
- Description6710CT Skulls Evap. Cooling Triangle Hat w/CT
- Group & ClassCooling
- Includes1 Dew Rag
- Product LineChill-Its
- SeriesEvaporative
- UPC_NO720476125891
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)