1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
12593
8935MF S/M Lime Hi-Vis Ranger Sun Hat - Microfiber Cooling
MI ITEM #
11665204
MFR #
12593
Price
$30.30
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Head Protection
Hats
ERGODYNE CORPORATION 12593
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
12593
8935MF S/M Lime Hi-Vis Ranger Sun Hat - Microfiber Cooling
MI ITEM #
11665204
MFR #
12593
Mfr description
12593 EVAP. RANGER HAT W/ MF
The Chill-Its® 8935MF Hi-Vis Sun Hat is a lightweight and breathable sun protection hat with advanced microfiber cooling technology lining the rim for relief in extreme heat. This 150D polyester sun hat features a wide brim for complete face and head coverage, while 360-degree mesh venting maximizes airflow for breathable comfort. The hi-vis colors and 1in // 2.5cm reflective tape are ANSI 107-approved to keep workers safe and seen. Evaporative cooling technologies such as microfiber are a simple, effective and comfortable solution for heat stress prevention. Evaporative technologies use an external water source to draw heat away helping to regulate body temperature while providing cool relief. HOW TO ACTIVATE Run the inside rim of the sun hat under water for one minute to activate instant cooling relief that lasts up to three hours. The ultra-absorbent microfiber will retain water while remaining soft and comfortable. Machine wash as needed and hang to dry.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$30
.30
/each
Add to Cart
Specifications
Dimensions
Size
S/M
Details
Color
Lime
Country of Origin
IDN
Description
8935MF S/M Lime Hi-Vis Ranger Sun Hat - Microfiber Cooling
Group & Class
Cooling
Includes
1 Hat
Product Line
Chill-Its
Series
Evaporative
UPC_NO
720476125938
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items