Motion
13059
5051B 3 ltr Blue Bladder Replacement
MI ITEM #11665206
MFR #13059
List Price$44.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5051B 3 ltr Blue Bladder Replacement
MI ITEM #11665206
MFR #13059

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.32/each for your price

Overview

Mfr description
13059 BLADDER REPLACEMENT
  • Replacement 3.0L bladder for the premium low profile hydration pack and the premium cargo hydration pack.

Specifications

  • Description
    5051B 3 ltr Blue Bladder Replacement
  • Group & Class
    Cooling
  • Series
    Hydration
  • Size
    3 ltr
  • UPC_NO
    720476130598
  • Color
    Blue
  • Country of Origin
    CHN
  • Height
    0.5 in
  • Length
    10 in
  • Product Line
    Chill-Its
  • Weight
    0.52 lb
  • Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text