Motion
13167
5152 750 ml Black Insulated Stainless Steel Water Bottle
MI ITEM #11665208
MFR #13167
Price$52.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5152 750 ml Black Insulated Stainless Steel Water Bottle
MI ITEM #11665208
MFR #13167

Mfr description
13167 INSULATED STAINLESS STEEL WATER BO
  • The Chill-Its® 5152 Insulated Stainless-Steel Water Bottle is a durable and portable solution to keep you hydrated both on and off the job and in any climate. With its sweat-free, double-wall insulation, this reusable water bottle keeps your cold drinks cold (up to 24 hours) and hot drinks hot (up to 12 hours), and can be out in the cold for hours without freezing. A sleek ergonomic design means it fits into most standard cup holders for easy single-handed use. The durable and leak-proof DualCap opening has a wide mouth for filling with ice, and a smaller spout to control the flow for drinking. Available in orange or black, this insulated water bottle is a necessary addition to your work day, daily commutes, and active lifestyle. A perfect option for people working outside needing a temperature-controlled thermos-style bottle to use in hot or cold climates.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.02/each

Specifications

Dimensions

  • Height
    11.5 in
  • Length
    3 in
  • Size
    750 ml
  • Weight
    0.8 lb
  • Width
    3 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    5152 750 ml Black Insulated Stainless Steel Water Bottle
  • Group & Class
    Cooling
  • Includes
    1 Water Bottle
  • Product Line
    Chill-Its
  • Series
    Hydration
  • UPC_NO
    720476131670

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)