Motion
13159
5159 Blue Hydration Pack Cleaning Kit
MI ITEM #11665209
MFR #13159
List Price$44.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5159 Blue Hydration Pack Cleaning Kit
MI ITEM #11665209
MFR #13159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.06/each for your price

Overview

Mfr description
13159 HYDRATION PACK CLEANING KIT
  • Hydration Pack Bladder Cleaning Kit: compatible with all Chill-Its bladders designed to help keep all components clean and fresh.

Specifications

  • Description
    5159 Blue Hydration Pack Cleaning Kit
  • Group & Class
    Cooling
  • Includes
    1- Drying Rack, 3- Cleaning Brushes &amp
  • Series
    Hydration
  • UPC_NO
    720476131595
  • Color
    Blue
  • Country of Origin
    CHN
  • Height
    1 in
  • Length
    7.5 in
  • Product Line
    Chill-Its
  • Weight
    0.6 lb
  • Width
    19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text