Motion
13170
5170 Single Orange and Gray Industrial Hard Sided Cooler - 17 Quart
MI ITEM #11665210
MFR #13170
Your Price$154.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5170 Single Orange and Gray Industrial Hard Sided Cooler - 17 Quart
MI ITEM #11665210
MFR #13170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.36/each(List $177.51)

Overview

Mfr description
13170 INDUSTRIAL HARD SIDED COOLER - 17
  • The Chill-Its® 5170 Industrial Hard-Sided Cooler is a durable jobsite cooler that keeps food/drinks cold for up to 30 hours. This industrial cooler features a 17-quart (16.1 L) main compartment, an interior compartment for personal items, an optional lock hasp to accommodate #1 Master Lock® (sold separately), and a fabric handle/shoulder strap for carrying. This cooler can hold 18 cans and is tall enough to store 1-liter bottles. The hinged lid locks in place at 90 degrees or opens a full 180 degrees to access the interior compartment that can hold keys, utensils, napkins, etc. The lid is recessed to accommodate larger 1-liter water bottles. The hard-sided, rugged construction can also be used as an extra seat and will support up to 300 lbs. The fabric shoulder strap can be converted to a handle for easy transportation to the jobsite. This durable jobsite lunchbox is perfect for those who are working in the heat, or in construction, maintenance, landscaping, HVAC or trades.

Specifications

  • Color
    Orange and Gray
  • Description
    5170 Single Orange and Gray Industrial Hard Sided Cooler - 17 Quart
  • Group & Class
    Cooling
  • Includes
    1 Cooler
  • Product Line
    Chill-Its
  • Series
    Hydration
  • Size
    Single
  • UPC_NO
    720476131700
  • Country of Origin
    CHN
  • Height
    13 in
  • Length
    17 in
  • Weight
    6.5 lb
  • Width
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought