Motion
13172
5170 Pallet of 30 Orange and Gray Industrial Hard Sided Cooler - 17 Quart
MI ITEM #11665211
MFR #13172
List Price$4,260.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5170 Pallet of 30 Orange and Gray Industrial Hard Sided Cooler - 17 Quart
MI ITEM #11665211
MFR #13172

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,260.43/each for your price

Overview

Mfr description
13172 INDUSTRIAL HARD SIDED COOLER - 17
  • The Chill-Its® 5170 Industrial Hard-Sided Cooler is a durable jobsite cooler that keeps food/drinks cold for up to 30 hours. This industrial cooler features a 17-quart (16.1 L) main compartment, an interior compartment for personal items, an optional lock hasp to accommodate #1 Master Lock® (sold separately), and a fabric handle/shoulder strap for carrying. This cooler can hold 18 cans and is tall enough to store 1-liter bottles. The hinged lid locks in place at 90 degrees or opens a full 180 degrees to access the interior compartment that can hold keys, utensils, napkins, etc. The lid is recessed to accommodate larger 1-liter water bottles. The hard-sided, rugged construction can also be used as an extra seat and will support up to 300 lbs. The fabric shoulder strap can be converted to a handle for easy transportation to the jobsite. This durable jobsite lunchbox is perfect for those who are working in the heat, or in construction, maintenance, landscaping, HVAC or trades.

Specifications

  • Color
    Orange and Gray
  • Description
    5170 Pallet of 30 Orange and Gray Industrial Hard Sided Cooler - 17 Quart
  • Group & Class
    Cooling
  • Product Line
    Chill-Its
  • Series
    Hydration
  • Size
    Pallet of 30
  • UPC_NO
    720476131724
  • Country of Origin
    CHN
  • Height
    13 in
  • Length
    17 in
  • Weight
    195 lb
  • Width
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought