Motion
12120
6250 Clear Lightweight Phase Change Cooling Packs - Set of 4
Mi Item #11665213
MFR #12120
Price$172.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6250 Clear Lightweight Phase Change Cooling Packs - Set of 4
Mi Item #11665213
MFR #12120

Mfr description
12120 LIGHTWEIGHT PHASE CHANGE COOLING P
  • The Chill-Its® Lightweight Phase Change Cooling Vest Packs are made to be inserted into model 6255 Lightweight Phase Change Cooling Vest to keep workers cooler, safer and more productive. The phase change cooling material in the packs is 100% biodegradable and maintain a 64° F (18° C) temperature for up to 2 hours when activated. These packs are designed to be 30%-60% lighter weight than other cooling vests on the market. HOW TO USE *** Phase Change Vest not included. *** Simply place the two removable packs in a cooler of ice water for 5 minutes; freezer for 8 minutes; refrigerator for 12 minutes; or near an air conditioner for 1 hour. Then place the recharged cooling packs in the vest pockets for hours of cooling. The cooling pack should be washed by hand with a mild detergent and warm water. DO NOT machine wash or machine dry. This body cooling vest is perfect for anyone in need of instant cooling relief while working or playing outside or indoors in warm temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.08/each

Specifications

Dimensions

  • Dimensions
    12in H x 16.25
  • Height
    5 in
  • Length
    16.25 in
  • Weight
    2.75 lb
  • Width
    11.25 in

Details

  • Color
    Clear
  • Country of Origin
    NLD
  • Description
    6250 Clear Lightweight Phase Change Cooling Packs - Set of 4
  • Group & Class
    Cooling
  • Includes
    4-Ice Packs
  • Product Line
    Chill-Its
  • Series
    Phase Change
  • UPC_NO
    720476121206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)