Motion
12123
6255 S/M Black Lightweight Phase Change Cooling Vest
MI ITEM #11665214
MFR #12123
Your Price$61.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6255 S/M Black Lightweight Phase Change Cooling Vest
MI ITEM #11665214
MFR #12123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.37/each(List $70.58)

Overview

Mfr description
12123 LIGHTWEIGHT PHASE CHANGE COOLING V
  • The Chill-Its® Lightweight Phase Change Cooling Vest keeps workers cooler, safer and more productive. Its 100% biodegradable phase change cooling material maintains a 64° F / 18° C temperature for up to two hours when activated. The vest's adjustable hook and loop closures around the waist provide a customized fit for different body types. The heavy-duty front zipper makes for easy on/off, while the two front zippered pockets can be used to store small accessories. *** Phase Change Cooling Packs not included. *** There are many ways to activate your cooling vest. Simply place the four removable packs in a cooler of ice water for 5 minutes; freezer for 8 minutes; refrigerator for 12 minutes; or near an air conditioner for 1 hour. HOW TO CLEAN The cooling pack should be washed by hand with a mild detergent and warm water. DO NOT machine wash or machine dry. The fabric vest is machine washable with mild soap.

Specifications

  • Color
    Black
  • Product Line
    Chill-Its
  • Description
    6255 S/M Black Lightweight Phase Change Cooling Vest
  • Group & Class
    Cooling
  • Series
    Phase Change
  • UPC_NO
    720476121237
  • Country of Origin
    IDN
  • Height
    5 in
  • Length
    16.25 in
  • Size
    S/M
  • Weight
    0.65 lb
  • Width
    11.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought