Motion
12125
6255 L/XL Black Lightweight Phase Change Cooling Vest
Mi Item #11665215
MFR #12125
Price$61.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6255 L/XL Black Lightweight Phase Change Cooling Vest
Mi Item #11665215
MFR #12125

Mfr description
12125 LIGHTWEIGHT PHASE CHANGE COOLING V
  • The Chill-Its® Lightweight Phase Change Cooling Vest keeps workers cooler, safer and more productive. Its 100% biodegradable phase change cooling material maintains a 64° F / 18° C temperature for up to two hours when activated. The vest's adjustable hook and loop closures around the waist provide a customized fit for different body types. The heavy-duty front zipper makes for easy on/off, while the two front zippered pockets can be used to store small accessories. *** Phase Change Cooling Packs not included. *** There are many ways to activate your cooling vest. Simply place the four removable packs in a cooler of ice water for 5 minutes; freezer for 8 minutes; refrigerator for 12 minutes; or near an air conditioner for 1 hour. HOW TO CLEAN The cooling pack should be washed by hand with a mild detergent and warm water. DO NOT machine wash or machine dry. The fabric vest is machine washable with mild soap.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.37/each

Specifications

Dimensions

  • Length
    16.25 in
  • Size
    L/XL

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6255 L/XL Black Lightweight Phase Change Cooling Vest
  • Group & Class
    Cooling
  • Product Line
    Chill-Its
  • Series
    Phase Change
  • UPC_NO
    720476121251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)