Motion
12133
6260 S/M Black Lightweight Phase Change Cooling Vest with Packs
Mi Item #11665216
MFR #12133
Price$223.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6260 S/M Black Lightweight Phase Change Cooling Vest with Packs
Mi Item #11665216
MFR #12133

Mfr description
12133 LIGHTWEIGHT PHASE CHANGE COOLING V
  • Designed to be 30%-60% lighter weight than other cooling vests on the market, the Chill-Its® Lightweight Phase Change Cooling Vest keeps workers cooler, safer and more productive. Its 100% biodegradable phase change cooling material maintains a 64° F / 18° C temperature for up to two hours when activated. Constructed with a polyester cotton-blend fabric, the vest's adjustable hook and loop closures around the waist provide a customized fit for different body types. The heavy-duty front zipper makes for easy on/off, while the two front zippered pockets can be used to store small accessories. HOW TO USE Simply place the four removable packs in a cooler of ice water for 5 minutes; freezer for 8 minutes; refrigerator for 12 minutes; or near an air conditioner for 1 hour. HOW TO CLEAN The cooling pack should be washed by hand with a mild detergent and warm water. DO NOT machine wash or machine dry. The fabric vest is machine washable with mild soap.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.74/each

Specifications

Dimensions

  • Length
    16.25 in
  • Size
    S/M

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    6260 S/M Black Lightweight Phase Change Cooling Vest with Packs
  • Group & Class
    Cooling
  • Includes
    1-Cooling Vest, 4-Ice Packs
  • Product Line
    Chill-Its
  • Series
    Phase Change
  • UPC_NO
    720476121336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)