Motion
16733
6300TC M Black One-Piece Slip-on Ice Cleats - Tungsten Carbide
Mi Item #11665217
MFR #16733
Price$26.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6300TC M Black One-Piece Slip-on Ice Cleats - Tungsten Carbide
Mi Item #11665217
MFR #16733

Mfr description
16733 ONE-PIECE SLIP-ON ICE CLEATS - TUN
  • The TREX® 6300TC Tungsten Carbide Slip-On Ice Cleats are lightweight ice grips for boots and shoes that provide tenacious traction and extra stability on ice and snow. One-piece design offers grip to prevent slip and fall injuries on the ice. These ice grippers feature 8 rugged tungsten carbide cleats on the ball and heel of foot for extra-firm grip on slippery terrain. Tungsten Carbide is a very hard compound. It rates 9 on the Mohs scale for hardness, second only to a diamond. Because it is so hard, the spike can be thinner, providing better penetration and sharper grip. Available in multiple sizes and will fit over any style of boot or shoe for traction and stability during winter work or other winter outdoor activities. Tested to be flexible in temperatures down to -40°F (-40°C), the stretchable rubber material provides a secure fit and easy slip on/off wear. These snow cleats are lightweight and can be folded small enough to be stored in a pocket or pack when not being worn.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.57/each

Specifications

Dimensions

  • Size
    M

Details

  • Color
    Black
  • Description
    6300TC M Black One-Piece Slip-on Ice Cleats - Tungsten Carbide
  • Group & Class
    Footwear Accessories
  • Includes
    1 Pair of Ice Cleats
  • Product Line
    Trex
  • Series
    Ice Traction
  • UPC_NO
    720476167334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)