Motion
16778
6315 XL Black Strap-On Heel Ice Cleats
MI ITEM #11665223
MFR #16778
Price$30.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6315 XL Black Strap-On Heel Ice Cleats
MI ITEM #11665223
MFR #16778

Mfr description
16778 STRAP-ON HEEL ICE CLEATS
  • The TREX® 6315 Strap-On Heel Traction Cleat are ice grips for boots and shoes with rugged steel plates that turn boot heels into ice picks, leaving the mid-foot free for vehicle operation. Ice traction cleats help save money while preventing slip and fall injuries. These ice grips for boots provide the best in class all-direction traction on ice and snow during the winter months while leaving the toe and mid-foot free. Versatile traction cleat is available in multiple sizes and fits on the heel of any boot or shoe. Durable webbing with hook & loop strap provides a secure fit and stability for winter work or recreation. Material is lightweight and is small enough to be stored in a pocket or pack when not being worn. Rear reflective accents help make wearers more visible in dark environments. SIZING TREX® Ice Traction should fit snugly on your boot or shoe. Use your shoe/boot size to determine the approximate size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.55/each

Specifications

Dimensions

  • Size
    XL

Details

  • Color
    Black
  • Description
    6315 XL Black Strap-On Heel Ice Cleats
  • Group & Class
    Footwear Accessories
  • Includes
    1 Pair of Ice Cleats
  • Product Line
    Trex
  • Series
    Ice Traction
  • UPC_NO
    720476167785

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)