Motion
16923
6325 M Black Spikeless Traction Devices
Mi Item #11665224
MFR #16923
Price$70.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6325 M Black Spikeless Traction Devices
Mi Item #11665224
MFR #16923

Mfr description
16923 SPIKELESS TRACTION DEVICES
  • TREX® Spikeless Traction Devices for shoes reduce the risk of slips and injuries by providing spike-free traction on water, ice and snow. Powered by Soles by Michelin®, these are the industry's most advanced spikeless traction device. Designed for work environments where spiked ice cleats are not preferred, these shoe and boot grips make for easy and safe transition between indoor and outdoor. To achieve traction without spikes, the treads are constructed with a Michelin® ice control compound”the same innovative technology found in their winter driving tires. WATER Strategically placed grooves allow for efficient water evacuation when pressure is applied. Preventing water build up is particularly beneficial on smooth indoor surfaces.  ICE Micro-pumps increase adhesion by properly distributing pressure to maintain high surface contact on icy surfaces.  SNOW The tread is designed with block sipings that create additional surface area for increased grip on snowy surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.58/each

Specifications

Dimensions

  • Size
    M

Details

  • Color
    Black
  • Description
    6325 M Black Spikeless Traction Devices
  • Group & Class
    Footwear Accessories
  • Includes
    1 Pair of Traction Devices
  • Product Line
    Trex
  • Series
    Ice Traction
  • UPC_NO
    720476169239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)