Overview
Mfr description
16924 SPIKELESS TRACTION DEVICES
- TREX® Spikeless Traction Devices for shoes reduce the risk of slips and injuries by providing spike-free traction on water, ice and snow. Powered by Soles by Michelin®, these are the industry's most advanced spikeless traction device. Designed for work environments where spiked ice cleats are not preferred, these shoe and boot grips make for easy and safe transition between indoor and outdoor. To achieve traction without spikes, the treads are constructed with a Michelin® ice control compound”the same innovative technology found in their winter driving tires. WATER Strategically placed grooves allow for efficient water evacuation when pressure is applied. Preventing water build up is particularly beneficial on smooth indoor surfaces. ICE Micro-pumps increase adhesion by properly distributing pressure to maintain high surface contact on icy surfaces. SNOW The tread is designed with block sipings that create additional surface area for increased grip on snowy surfaces.
Specifications
- ColorBlack
- Product LineTrex
- Description6325 L Black Spikeless Traction Devices
- Group & ClassFootwear Accessories
- Includes1 Pair of Traction Devices
- SeriesIce Traction
- SizeL
- UPC_NO720476169246
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data