1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
12900-PALLET
6000 Pallet of 20 Lime Heavy-Duty Pop-Up Tent - 10ft x 10ft
MI ITEM #
11665227
MFR #
12900-PALLET
Price
$9,103.26
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Canopies and Tarps
Canopies and Tents
ERGODYNE CORPORATION 12900-PALLET
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
12900-PALLET
6000 Pallet of 20 Lime Heavy-Duty Pop-Up Tent - 10ft x 10ft
MI ITEM #
11665227
MFR #
12900-PALLET
Mfr description
12900-PALLET HEAVY-DUTY POP-UP TENT - 10
The SHAX® 6000 Heavy-Duty Pop-Up Tent - 10x10 is a durable instant shelter providing fast, long-lasting relief from the sun, wind, and rain, with a 10ft X 10ft / 3m x 3m footprint. The powder-coated steel frame is built to withstand the elements and won™t easily bend or rust like aluminum. ABS plastic sliders on the adjustable legs are more durable and easier to adjust compared to other tents that have push-pins. This portable tent offers three different heights ranging from 10ft - 14ft / 3m - 4m. Made with thick, high-quality 300-denier polyester material, this heavy-duty 10 x 10 canopy also boasts waterproofing polyurethane coating (PU) and UV treatments as well as reinforced corners to withstand tough conditions. A double-vented top allows maximum air flow, while a hi-vis lime option and silver reflective coating on interior provide increased visibility on busy job sites or at events.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,103
.26
/each
Add to Cart
Specifications
Dimensions
Dimensions
10ft x 10
Details
Description
6000 Pallet of 20 Lime Heavy-Duty Pop-Up Tent - 10ft x 10ft
Group & Class
Shelters
Series
Pop-Up
UPC_NO
720476129004K
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items