Motion
12952
6051 Single Blue Heavy-Duty Pop-Up Tent Kit - 10ft x 10ft
MI ITEM #11665233
MFR #12952
Price$992.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6051 Single Blue Heavy-Duty Pop-Up Tent Kit - 10ft x 10ft
MI ITEM #11665233
MFR #12952

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$992.96/each

Specifications

Dimensions

  • Dimensions
    10ft x 10

Details

  • Description
    6051 Single Blue Heavy-Duty Pop-Up Tent Kit - 10ft x 10ft
  • Group & Class
    Shelters
  • Includes
    1-6000 Tent, 2-6098 Tent Sidewalls, 2-6094 Weight Bags, 4-Heavy Duty Ground Stakes, 1- Wheeled Storage Bag
  • Series
    Pop-Up
  • UPC_NO
    720476129523

Overview

Mfr description
12952 HEAVY-DUTY POP-UP TENT KIT - 10FT
  • The SHAX® 6051 Heavy-Duty Pop-Up Tent Kit is a durable portable shelter providing fast, long-lasting relief from the sun, wind, and rain with a 10ft x 10ft / 3m x 3m footprint. It includes one tent, two detachable side panels, two weight bags and a carrying bag. The weight bags can be quickly and easily filled with dirt or sand and placed around opposite legs of the tent to provide extra security on windy days. The powder-coated steel frame is built to withstand the elements and won™t easily bend or rust like aluminum. ABS plastic sliders on the adjustable legs are more durable and easier to adjust compared to other tents that have push-pins. This portable tent offers three different heights ranging from 10ft - 14ft / 3m - 4m. Made with thick, high-quality 300-denier polyester material, this heavy-duty 10 x 10 canopy also boasts waterproofing polyurethane coating (PU) and UV treatments as well as reinforced corners to withstand tough conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought