1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
12917
6015B Black Replacement Pop-Up Tent Storage Bag
MI ITEM #
11665235
MFR #
12917
Price
$166.65
/each
Qty
Add to Cart
Previous Page
Home
ERGODYNE CORPORATION 12917
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
12917
6015B Black Replacement Pop-Up Tent Storage Bag
MI ITEM #
11665235
MFR #
12917
Mfr description
12917 REPLACEMENT POP-UP TENT STORAGE BA
The SHAX® 6015B Replacement Storage Bag is lightweight and portable. This reliable roller bag features convenient dual wheels and handles to make hauling your tent a breeze. This bag is used to store the 10ft x 20ft / 3m x 6m SHAX® 6015 tent frame and canopy. The heavy-duty 600-denier polyester material is built to last and provides an excellent cover to keep your canopy tent safe when not in use. A hard, flat bottom makes it easy to stand your bag up to reduce its storage footage. The heavy-duty nylon zipper secures shut and allows for quick access. Don™t get stuck trying to transport your big pop-up tent from event to event without it!
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$166
.65
/each
Add to Cart
Specifications
Dimensions
Height
6 in
Length
18 in
Weight
3.37 lb
Width
12 in
Details
Color
Black
Description
6015B Black Replacement Pop-Up Tent Storage Bag
Group & Class
Shelters
Product Line
Shax
Series
Shelter Accessories
UPC_NO
720476129172
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items