Motion
12995
6097 Lime Optional Pop-Up Tent Sidewalls for 6015 Tent
MI ITEM #11665237
MFR #12995
Price$143.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6097 Lime Optional Pop-Up Tent Sidewalls for 6015 Tent
MI ITEM #11665237
MFR #12995

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.17/each

Specifications

Dimensions

  • Height
    6.88 in
  • Length
    19.3 in
  • Weight
    1.34 lb
  • Width
    0 in

Details

  • Color
    Lime
  • Description
    6097 Lime Optional Pop-Up Tent Sidewalls for 6015 Tent
  • Group & Class
    Shelters
  • Product Line
    Shax
  • Series
    Shelter Accessories
  • UPC_NO
    720476129950

Overview

Mfr description
12995 OPTIONAL POP-UP TENT SIDEWALLS FOR
  • The SHAX® 6097 Pop-Up Tent Sidewalls let you add privacy and protection from the sun, wind and rain. This detachable canopy side panel is sold individually and compliments the 20ft side of the SHAX® 6015 Pop-Up Tent. This fire-retardant panel is made with heavy-duty 300-denier polyester fabric with waterproofing polyurethane coating (PU) and UV treatments for added protection. The easy-to-use hook and loops straps securely attach the tent wall to the frame. The wind-resistant fabric packs up easily and is reinforced on the corners for added durability. The hi-vis lime option and silver coating provide increased visibility on busy job sites or at events.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought