Motion
12997
6098 Blue Optional Pop-Up Tent Sidewalls
MI ITEM #11665238
MFR #12997
List Price$78.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6098 Blue Optional Pop-Up Tent Sidewalls
MI ITEM #11665238
MFR #12997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.91/each for your price

Overview

Mfr description
12997 OPTIONAL POP-UP TENT SIDEWALLS
  • The SHAX® 6098 Pop-Up Tent Sidewalls let you add privacy and protection from the sun, wind and rain. This detachable canopy side panel is sold individually and compliments all sides of the SHAX® 6000 and 6010 Pop-Up Tents, or the 10ft side of the SHAX® 6015 Pop-Up Tent. This fire-retardant panel is made with heavy-duty 300-denier polyester fabric with waterproofing polyurethane coating (PU) and UV treatments for added protection. The easy-to-use hook and loops straps securely attach the tent wall to the frame. The wind-resistant fabric packs up easily and is reinforced on the corners for added durability. The hi-vis lime option and silver coating provide increased visibility on busy job sites or at events.

Specifications

  • Color
    Blue
  • Width
    8 in
  • Length
    12 in
  • Height
    3 in
  • Group & Class
    Shelters
  • Description
    6098 Blue Optional Pop-Up Tent Sidewalls
  • Product Line
    Shax
  • Weight
    1.7 lb
  • Series
    Shelter Accessories
  • UPC_NO
    720476129974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text