Motion
16636
6351 12-pack SPF 50 8oz - SPF 50 Sunscreen Lotion
MI ITEM #11665241
MFR #16636
Price$212.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6351 12-pack SPF 50 8oz - SPF 50 Sunscreen Lotion
MI ITEM #11665241
MFR #16636

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$212.21/each

Specifications

Dimensions

  • Size
    12-pack

Details

  • Color
    SPF 50
  • Description
    6351 12-pack SPF 50 8oz - SPF 50 Sunscreen Lotion
  • Group & Class
    Skin Protection
  • Includes
    12-Pack of 8 oz Suncscreen Lotion
  • Product Line
    Krewd
  • Product Type
    Sunscreen & Sunblock
  • Series
    Sunscreen
  • UPC_NO
    720476166368

Overview

Mfr description
16636 8OZ - SPF 50 SUNSCREEN LOTION
  • The KREW'd® 6351 SPF 50 Sunscreen Lotion (8oz bottle) provides safe and effective broad-spectrum UVA/UVB protection against sunburn. It's a water-resistant and sweat-resistant sunscreen for 80 minutes. This FDA approved sunscreen comes in a convenient 8oz squeeze bottle for handy, travel-ready 50 SPF protection against both UVA and UVB rays, which can cause skin cancer. KREW'd® is a water-resistant sport formula that provides even coverage for better protection. It's lightweight, non-greasy, absorbs quickly and is free of paraben/phthalates and octinoxate/oxybenzone. Skin damage can occur all year round from sun exposure. Sunblock should be applied evenly & thoroughly on exposed skin. We recommend applying liberally 15 minutes before you go into the sun to allow the sunscreen to fully bind to the skin. Reapply every 2 hours, or as needed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought