Motion
16632
6352 12-pack SPF 50 1.5oz - SPF 50 Sunscreen Lotion
Mi Item #11665242
MFR #16632
Price$95.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6352 12-pack SPF 50 1.5oz - SPF 50 Sunscreen Lotion
Mi Item #11665242
MFR #16632

Mfr description
16632 1.5OZ - SPF 50 SUNSCREEN LOTION
  • The KREW'd® 6352 SPF 50 Sunscreen Lotion (1.5oz bottle) provides safe and effective broad-spectrum UVA/UVB protection against sunburn. It's a water-resistant and sweat-resistant sunscreen for 80 minutes. This FDA approved sunscreen comes in a 1.5oz squeeze bottle with a connection point for an optional hang cord or carabiner to attach to belt loops, backpacks, keys, etc. The 50 SPF offers protection against both UVA and UVB rays, which can cause skin cancer. KREW'd® is a water-resistant sport formula that provides even coverage for better protection. It's lightweight, non-greasy, absorbs quickly and is free of paraben/phthalates and octinoxate/oxybenzone. Slather. Work. Repeat. Skin damage can occur all year round from sun exposure. Sunblock should be applied evenly & thoroughly on exposed skin. We recommend applying liberally 15 minutes before you go into the sun to allow the sunscreen to fully bind to the skin. Reapply every 2 hours, or as needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.08/each

Specifications

Dimensions

  • Size
    12-pack

Details

  • Color
    SPF 50
  • Description
    6352 12-pack SPF 50 1.5oz - SPF 50 Sunscreen Lotion
  • Group & Class
    Skin Protection
  • Includes
    12-Pack of 1.5 oz Lotion
  • Product Line
    Krewd
  • Product Type
    Sunscreen & Sunblock
  • Series
    Sunscreen
  • UPC_NO
    720476166320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)