Motion
16639
6353 12-pack SPF 50 5.5oz - SPF 50 Sunscreen Spray
Mi Item #11665245
MFR #16639
Price$222.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6353 12-pack SPF 50 5.5oz - SPF 50 Sunscreen Spray
Mi Item #11665245
MFR #16639

Mfr description
16639 5.5OZ - SPF 50 SUNSCREEN SPRAY
  • The KREW'd® 6353 SPF 50 Sunscreen Spray (5.5oz spray can) provides safe and effective broad-spectrum UVA/UVB protection against sunburn. It's a water-resistant and sweat-resistant sunscreen for 80 minutes. This FDA approved sunscreen comes in a 5.5oz spray can for fast and easy application of 50 SPF protection against both UVA and UVB rays, which can cause skin cancer.  KREW'd® is a water-resistant sport formula that provides even coverage for better protection. It's lightweight, non-greasy, absorbs quickly and is free of paraben/phthalates and octinoxate/oxybenzone.    Slather. Work. Repeat. Skin damage can occur all year round from sun exposure. Sunblock should be applied evenly & thoroughly on exposed skin. We recommend applying liberally 15 minutes before you go into the sun to allow the sunscreen to fully bind to the skin. Reapply every 2 hours, or as needed. Application is quick and easy thanks to the clear spray formula.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.61/each

Specifications

Dimensions

  • Size
    12-pack

Details

  • Color
    SPF 50
  • Description
    6353 12-pack SPF 50 5.5oz - SPF 50 Sunscreen Spray
  • Group & Class
    Skin Protection
  • Includes
    12-Pack of 5.5oz Sunscreen Sprays
  • Product Line
    Krewd
  • Product Type
    Sunscreen & Sunblock
  • Series
    Sunscreen
  • UPC_NO
    720476166399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)