Motion
16643
6355 4-pack 32oz - SPF 50 Sunscreen Lotion
MI ITEM #11665249
MFR #16643
Price$215.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6355 4-pack 32oz - SPF 50 Sunscreen Lotion
MI ITEM #11665249
MFR #16643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$215.32/each

Specifications

Dimensions

  • Size
    4-pack

Details

  • Description
    6355 4-pack 32oz - SPF 50 Sunscreen Lotion
  • Group & Class
    Skin Protection
  • Includes
    4-Pack of 32oz Lotion
  • Product Line
    Krewd
  • Product Type
    Sunscreen & Sunblock
  • Series
    Sunscreen
  • UPC_NO
    720476166436

Overview

Mfr description
16643 32OZ - SPF 50 SUNSCREEN LOTION
  • The KREW'd 6355 SPF 50 Sunscreen Lotion (32oz bottle) provides safe and effective broad-spectrum UVA/UVB protection against sunburn. It's a water-resistant and sweat-resistant sunscreen for 80 minutes. This FDA approved sunscreen comes in a 32oz pump container for fast and easy application of 50 SPF protection against both UVA and UVB rays, which can cause skin cancer. The 32oz crew-sized-KREW'd is an economical option for people using more sunscreen. KREW'd is a water-resistant sport formula that provides even coverage for better protection. It's lightweight, non-greasy, absorbs quickly and is free of paraben/phthalates and octinoxate/oxybenzone.   Lather. Work. Repeat. Skin damage can occur all year round from sun exposure. Sunblock should be applied evenly & thoroughly on exposed skin. We recommend applying liberally 15 minutes before you go into the sun to allow the sunscreen to fully bind to the skin. Reapply every 2 hours, or as needed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought