Motion
16822
6822 Black Balaclava Face Mask with Spandex Top
Mi Item #11665250
MFR #16822
Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6822 Black Balaclava Face Mask with Spandex Top
Mi Item #11665250
MFR #16822

Mfr description
16822 BALACLAVA FACE MASK WITH SPANDEX T
  • The N-Ferno® 6822 Balaclava Face Mask is designed with a lightweight spandex top and a stretchable fleece body to comfortably fit under hard hats and helmets with less bulk. The soft fleece traps body heat for warmth when working in the cold. The spandex top is ultra-stretchable and breathable. The longer length adds extra coverage and can be tucked into a jacket to keep your head and neck warm. Reflective accents offer visibility at night or in low-light conditions. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. This winter face mask is perfect for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.08/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.14 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6822 Black Balaclava Face Mask with Spandex Top
  • Group & Class
    Warming
  • Includes
    1 Balaclava
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    720476168225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)