Motion
16833
6823 Realtree Xtra Wind-proof Hinged Balaclava Face Mask
Mi Item #11665253
MFR #16833
Price$36.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6823 Realtree Xtra Wind-proof Hinged Balaclava Face Mask
Mi Item #11665253
MFR #16833

Mfr description
16833 WIND-PROOF HINGED BALACLAVA FACE M
  • The N-Ferno® 6823 Wind-Proof Hinged Balaclava Face Mask delivers the cold-blocking protection of a full face mask but can also be worn as a neck gaiter or face shield. The unique hinged design allows you to adjust the amount of coverage you need depending on the weather. Made from stretchable, breathable fleece for a comfortable fit that seals out the cold. Wind-resistant fabric covers the nose, mouth, and neck for added warmth where you need it most. Reflective accents add visibility at night or in low-light conditions. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. This winter face mask is perfect for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.  
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.78/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.17 lb
  • Width
    0.5 in

Details

  • Color
    Realtree Xtra
  • Country of Origin
    IDN
  • Description
    6823 Realtree Xtra Wind-proof Hinged Balaclava Face Mask
  • Group & Class
    Warming
  • Includes
    1 Balaclava
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    720476168331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)