Motion
16847
6847 Black FR Balaclava Face Mask - NFPA 70E / NFPA 2112
MI ITEM #11665254
MFR #16847
Price$77.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6847 Black FR Balaclava Face Mask - NFPA 70E / NFPA 2112
MI ITEM #11665254
MFR #16847

Mfr description
16847 FR BALACLAVA FACE MASK - NFPA 70E
  • The N-Ferno® 6847 FR Balaclava Face Mask is dual compliant and meets two flame-resistant standards “ NFPA 70E and NFPA 2112. This winter face mask blocks all the elements: earth, wind, fire, and water. Designed with Polartec® FR Power Grid fleece, which is a grid-construction knit that minimizes fabric mass and maximizes fabric performance for increased warmth and lighter weight. The interior is hydrophilic to absorb sweat and transfer it outside, while the exterior disperses moisture for more efficient evaporation. The grid design also creates open air channels for improved breathability. This double-standard fabric is tested and certified to meet both NFPA 70E and NFPA 2112 standards for flame-resistant clothing. Also has an ARC rating of CAT 2; 20 cal/cm2 ATPV. Can be worn alone or under hard hats, ski helmets or other head protection. The moisture-wicking and breathable fabric makes it the perfect FR face mask for winter work where FR clothing is required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.00/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.16 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6847 Black FR Balaclava Face Mask - NFPA 70E / NFPA 2112
  • Group & Class
    Warming
  • Includes
    1 Balaclava
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    720476168478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)