Motion
16894
6893Z Black Balaclava with Zipper for Bump Cap Insert
Mi Item #11665256
MFR #16894
Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6893Z Black Balaclava with Zipper for Bump Cap Insert
Mi Item #11665256
MFR #16894

Mfr description
16894 BALACLAVA WITH ZIPPER FOR BUMP CAP
  • The N-Ferno® 6893Z Zippered Balaclava Face Mask provides warmth for extreme cold, as well as the option for lightweight protection from bumps, scrapes, bruises and other minor head injuries. Wear alone as a balaclava face mask or open the top zippered compartment to add the Skullerz® 8945 Universal Bump Cap Insert (sold separately) for work in cramped spaces. This winter liner is made of stretchable polyester fleece for a comfortable snug fit that traps heat, plus a long length design that easily tucks into jackets for increased warmth and wind protection in extreme cold. A reflective accent keeps workers safe and seen. When worn without the bump cap insert, it makes for a great thermal layer under hard hats or helmets. Ideal for construction, baggage handling, mechanics, freight, mining, oil & gas, warehousing, refrigeration and more. Also great for outdoor sports like skiing, snowboarding, trekking, mountain climbing and hunting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.03/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.14 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6893Z Black Balaclava with Zipper for Bump Cap Insert
  • Group & Class
    Warming
  • Includes
    1 Balaclava
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    72047616894 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)