Motion
16893
6893ZI Black Balaclava with Bump Cap Insert
Mi Item #11665257
MFR #16893
Price$41.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6893ZI Black Balaclava with Bump Cap Insert
Mi Item #11665257
MFR #16893

Mfr description
16893 BALACLAVA WITH BUMP CAP INSERT
  • The N-Ferno® 6893ZI Zippered Balaclava Face Mask with Bump Cap Insert provides warmth for extreme cold, as well as lightweight protection from bumps, scrapes, bruises and other minor head injuries. Wear alone as a balaclava face mask or open the top zippered compartment to add the Skullerz® 8945 Universal Bump Cap Insert (included) for work in cramped spaces. This winter liner is made of stretchable polyester fleece for a comfortable snug fit that traps heat, plus a long length design that easily tucks into jackets for wind protection in extreme cold. A reflective accent keeps workers safe and seen. When worn without the bump cap insert, it makes for a great thermal layer under hard hats or helmets. Included with this full face mask is a Skullerz® 8945 Universal Bump Cap Insert. This impact-resistant shell is made of lightweight durable polypropylene and is designed with maximum ventilation. An interior foam pad reduces impact but does not absorb odors for fresh all-day wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.66/each

Specifications

Dimensions

  • Length
    12.5 in
  • Weight
    0.45 lb
  • Width
    5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6893ZI Black Balaclava with Bump Cap Insert
  • Group & Class
    Warming
  • Includes
    1-8945 Bump Cap Insert, 1-6893Z Winter Balaclava &amp
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    720476168935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)