Motion
41113
Jacket & Coat - Nylon Material, Black Color, Snap And Zipper Front Closure
Mi Item #11665259
MFR #41113
Price$367.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Nylon Material, Black Color, Snap And Zipper Front Closure
Mi Item #11665259
MFR #41113

Mfr description
41113 THERMAL JACKET
  • The first layer of defense against Old Man Winter. The rugged 500D shell repels water and protects you from the wind and cold while remaining breathable for all day comfort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.01/each

Specifications

Dimensions

  • Chest Size
    53 in
  • Length
    26 in

Details

  • Additional Details
    Zipper | Construction: Drawstring Waist | Fleece Lined | Hook & Loop Cuffs | Insulated | Pit Zips | Quilted | Reflective Accents | Storm Flap | YKK Zippers | Insulation: 100g Body / 80g Sleeve | 3MTM ThinsulateTM Insulation | Jacket Length: Thigh Length | Pockets/Holders: 6+ Pockets | Cell Phone Pocket | Exterior Pockets | Interior Pockets | Reflective Tape: 3M | Solid | Temperature Rating: Warmer (-19°F to 0°F)
  • Applications
    Cold Weather
  • Breathable
    Yes
  • Closure Type
    Snap And Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Black
  • Country of Origin
    CHN
  • Description
    6466 M Black Thermal Jacket
  • Flame Resistant
    No
  • Front Closure
    Snap And Zipper
  • Garment Type
    Jacket
  • Garment Use
    Cold Weather
  • Gender
    Unisex
  • Group & Class
    Warming
  • High Visibility
    No
  • Hood Type
    Detachable
  • Includes
    1 Jacket
  • Material
    Nylon
  • Number Of Pockets
    6
  • Pattern
    Solid
  • Product Line
    N-Ferno
  • Product Video
  • Protection Type
    Winter Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Thermal Clothing
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Winter Jacket
  • UPC_NO
    720476411130
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)