Specifications
Dimensions
- Length26 in
- SizeXL
Details
- ColorBlack
- Country of OriginCHN
- Description6466 XL Black Thermal Jacket
- Group & ClassWarming
- Includes1 Jacket
- Product LineN-Ferno
- SeriesThermal Clothing
- UPC_NO720476411154
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)