Motion
41212
Bib Overall - 500D Nylon Material, Black Color, 35.0000 in Waist
MI ITEM #11665264
MFR #41212
Price$344.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - 500D Nylon Material, Black Color, 35.0000 in Waist
MI ITEM #11665264
MFR #41212

Mfr description
41212 THERMAL BIBS
  • Insulated
  • Water Resistant
  • Wind Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.16/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    27 in
  • Waist Size
    35.0000 in
  • Weight
    2.12 lb
  • Width
    19.5 in

Details

  • Additional Details
    1600D reinforcements, 4-way stretch sides, Adjustable elastic straps, 3M reflective accents, Full-length YKK zippers on each leg, Snap closure on legs, Removable knee, shin pads
  • Ankle Closure
    Zipper with Snap Flap
  • Ankle Style
    Zipper with Snap Flap
  • Closure Type
    Front Zipper
  • Cold Weather Usage
    Insulated
  • Color
    Black
  • Country of Origin
    CHN
  • Cuff Style
    Zipper
  • Description
    6471 S Black Thermal Bibs
  • Fabric Type
    Nylon
  • Features
    Insulated, Machine Washable, Reflective Accents, Removable Knee, Shin Pads, Water Resistant, Wind Resistant
  • Front Closure
    Zipper
  • Garment Style
    Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Mining, Construction, Manufacturing
  • Group & Class
    Warming
  • Includes
    1 Pair of Bibs
  • Material
    500D Nylon
  • Number Of Pockets
    3
  • Pant Cuff
    Zipper
  • Product Line
    N-Ferno
  • Product Type
    Bib Overalls
  • Series
    Thermal Clothing
  • Type
    Bib Overall
  • UPC_NO
    720476412120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)