Motion
41214
Bib Overall - 3 in High, 19.5 in Wide
MI ITEM #11665266
MFR #41214
Price$344.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - 3 in High, 19.5 in Wide
MI ITEM #11665266
MFR #41214

Mfr description
41214 THERMAL BIBS
  • Insulated
  • Water Resistant
  • Wind Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.16/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    27 in
  • Weight
    2.22 lb
  • Width
    19.5 in

Details

  • Additional Details
    1600D reinforcements, 4-way stretch sides, Adjustable elastic straps, 3M reflective accents, Breathable water-repellent coating, Full-length YKK zippers on each leg, Snap closure on legs, Removable knee, shin pads
  • Color
    Black
  • Country of Origin
    CHN
  • Includes
    1 Pair of Bibs
  • Material
    Polyester
  • PSC Code
    8415
  • Type
    Bib Overall
  • UPC_NO
    720476412144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)