Motion
41215
6471 XL Black Thermal Bibs
Mi Item #11665267
MFR #41215
Price$299.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6471 XL Black Thermal Bibs
Mi Item #11665267
MFR #41215

Mfr description
41215 THERMAL BIBS
  • These insulated bibs /overalls provide the ultimate in durability, weather protection, and quality outerwear. Complete with removable knee/shin pads and 1600D nylon reinforcement in heavy wear areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.27/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    27 in
  • Size
    XL
  • Weight
    2.32 lb
  • Width
    19.5 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    6471 XL Black Thermal Bibs
  • Group & Class
    Warming
  • Includes
    1 Pair of Bibs
  • Product Line
    N-Ferno
  • Product Type
    Bib Overalls
  • Series
    Thermal Clothing
  • UPC_NO
    720476412151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)