Motion
41217
6471 3XL Black Thermal Bibs
MI ITEM #11665269
MFR #41217
List Price$344.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6471 3XL Black Thermal Bibs
MI ITEM #11665269
MFR #41217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$344.16/each for your price

Overview

Mfr description
41217 THERMAL BIBS
  • These insulated bibs /overalls provide the ultimate in durability, weather protection, and quality outerwear. Complete with removable knee/shin pads and 1600D nylon reinforcement in heavy wear areas.

Specifications

  • Size
    3XL
  • Description
    6471 3XL Black Thermal Bibs
  • Color
    Black
  • Group & Class
    Warming
  • Includes
    1 Pair of Bibs
  • Series
    Thermal Clothing
  • UPC_NO
    720476412175
  • Product Line
    N-Ferno
  • Country of Origin
    CHN
  • Height
    3 in
  • Length
    27 in
  • Weight
    2.52 lb
  • Width
    19.5 in
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text