Motion
42320
6491 Lime Reversible Thermal Multi-Band
MI ITEM #11665270
MFR #42320
List Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6491 Lime Reversible Thermal Multi-Band
MI ITEM #11665270
MFR #42320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.40/each for your price

Overview

Mfr description
42320 REVERSIBLE THERMAL MULTI-BAND
  • The N-Ferno® 6491 Reversible Thermal Multi-Band offers multifunctional head, face and neck protection from cold, wind, sun, dust and debris. A reversible, dual-material design gives this multi-band two-in-one functionality and style. When worn with the soft fleece against the skin, it provides added warmth and comfort in cold temperatures. When worn with the moisture-wicking polyester against the skin, it absorbs sweat to keep the wearer dry. This winter headwear and face protection is incredibly versatile. Regardless of which side is facing outward, the stretchable polyester enables it to be worn as a neck gaiter, face mask or face covering, head covering, hat, dew rag and more. One size fits most, this thermal multi-band is ideal for those working in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.

Specifications

  • Description
    6491 Lime Reversible Thermal Multi-Band
  • Color
    Lime
  • Product Line
    N-Ferno
  • Group & Class
    Warming
  • Includes
    1 Neck Gaiter
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476423201
  • Country of Origin
    TWN
  • Height
    1.5 in
  • Length
    7 in
  • Weight
    0.09 lb
  • Width
    6.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text