Motion
16855
6802 L/XL Lime Classic Trapper Hat
Mi Item #11665277
MFR #16855
Price$60.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6802 L/XL Lime Classic Trapper Hat
Mi Item #11665277
MFR #16855

Mfr description
16855 CLASSIC TRAPPER HAT
  • The N-Ferno® 6802 Classic Trapper Hat is made with durable windproof and water-resistant nylon to keep you warm and dry in even the most extreme temperatures. Wear it with the ear flaps up or down to completely cover your ears. Even the worst blizzards don™t stand a chance against this aviator hat. Lined with 60 grams of 3M THINSULATE Insulation for comfortable warmth in the cold. The water-resistant crown lining prevents sweat or moisture from being absorbed into the lining, keeping you warmer. The ear flaps feature smaller ear holes on each side for improved hearing when wearing the flaps up. Button the smaller flaps down for even more warmth. This winter hat is ideal for industries like construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Also great for outdoor sports like skiing, snowboarding, trekking, mountain climbing, and hunting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.22/each

Specifications

Dimensions

  • Length
    13.75 in
  • Size
    L/XL
  • Weight
    0.35 lb
  • Width
    3 in

Details

  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    6802 L/XL Lime Classic Trapper Hat
  • Group & Class
    Warming
  • Includes
    1 Hat
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)