Motion
16857
6802Z S/M Black Zippered Trapper Hat
MI ITEM #11665278
MFR #16857
Price$61.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6802Z S/M Black Zippered Trapper Hat
MI ITEM #11665278
MFR #16857

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.11/each

Specifications

Dimensions

  • Length
    12.5 in
  • Size
    S/M
  • Weight
    0.3 lb
  • Width
    2.75 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6802Z S/M Black Zippered Trapper Hat
  • Group & Class
    Warming
  • Includes
    1 Hat
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168577

Overview

Mfr description
16857 ZIPPERED TRAPPER HAT
  • The N-Ferno® 6802Z Zippered Trapper Hat provides warmth from extreme cold, as well as the option for lightweight protection from bumps, scrapes, bruises and other minor head injuries. Wear alone as a classic aviator hat or open the top zippered compartment to add the Skullerz® 8945 Universal Bump Cap Insert (sold separately) for work in cramped spaces. This trapper hat features a windproof and water-resistant oxford nylon shell lined with 40 grams of 3M THINSULATE Insulation for comfortable warmth in extreme conditions. A water-resistant crown lining prevents sweat or moisture from being absorbed into the lining to keep you dry and warm. Ear flaps can be buttoned up for improved hearing through the small ear holes or down for increased warmth. A chin strap with YKK buckle makes for an adjustable fit, and a reflective accent on the back keeps workers safe and seen. Available in two sizes (S/M or L/XL) to fit a variety of head sizes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought