Motion
16859
6802Z L/XL Black Zippered Trapper Hat
MI ITEM #11665279
MFR #16859
Your Price$53.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6802Z L/XL Black Zippered Trapper Hat
MI ITEM #11665279
MFR #16859

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.13/each(List $61.11)

Overview

Mfr description
16859 ZIPPERED TRAPPER HAT
  • The N-Ferno® 6802Z Zippered Trapper Hat provides warmth from extreme cold, as well as the option for lightweight protection from bumps, scrapes, bruises and other minor head injuries. Wear alone as a classic aviator hat or open the top zippered compartment to add the Skullerz® 8945 Universal Bump Cap Insert (sold separately) for work in cramped spaces. This trapper hat features a windproof and water-resistant oxford nylon shell lined with 40 grams of 3M THINSULATE Insulation for comfortable warmth in extreme conditions. A water-resistant crown lining prevents sweat or moisture from being absorbed into the lining to keep you dry and warm. Ear flaps can be buttoned up for improved hearing through the small ear holes or down for increased warmth. A chin strap with YKK buckle makes for an adjustable fit, and a reflective accent on the back keeps workers safe and seen. Available in two sizes (S/M or L/XL) to fit a variety of head sizes.

Specifications

  • Color
    Black
  • Size
    L/XL
  • Description
    6802Z L/XL Black Zippered Trapper Hat
  • Product Line
    N-Ferno
  • Group & Class
    Warming
  • Includes
    1 Hat
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168591
  • Weight
    0.35 lb
  • Width
    3 in
  • Length
    13.75 in
  • Country of Origin
    IDN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text