Motion
16899
6802ZI L/XL Kit Black Zipper Trapper Hat w/ Universal Bump Cap
MI ITEM #11665281
MFR #16899
Price$72.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6802ZI L/XL Kit Black Zipper Trapper Hat w/ Universal Bump Cap
MI ITEM #11665281
MFR #16899

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.09/each

Specifications

Dimensions

  • Length
    12.5 in
  • Size
    L/XL Kit
  • Weight
    0.5 lb
  • Width
    5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6802ZI L/XL Kit Black Zipper Trapper Hat w/ Universal Bump Cap
  • Group & Class
    Warming
  • Includes
    1-8945 Bump Cap Insert, 1-6802ZI Trapper Hat &amp
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168997

Overview

Mfr description
16899 ZIPPER TRAPPER HAT W/ UNIVERSAL BU
  • The N-Ferno® 6802ZI Zippered Trapper Hat with Bump Cap Insert provides warmth from extreme cold, as well as lightweight protection from bumps, scrapes, bruises and other minor head injuries. Wear alone as a classic aviator hat or open the top zippered compartment to add the 8945 Universal Bump Cap Insert (included) for work in cramped spaces. This trapper hat features a windproof and water-resistant oxford nylon shell lined with 40 grams of 3M THINSULATE Insulation for comfortable warmth in extreme conditions. A water-resistant crown lining prevents sweat or moisture from being absorbed into the lining to keep you dry and warm. Ear flaps can be buttoned up for improved hearing through the small ear holes or down for increased warmth. A chin strap with YKK buckle makes for an adjustable fit, and a reflective accent on the back keeps workers safe and seen. Included with the trapper hat is a Skullerz® 8945 Universal Bump Cap Insert.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought