Motion
16803
6804 Black Skull Cap Beanie Hat with LED Lights
MI ITEM #11665283
MFR #16803
Price$46.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6804 Black Skull Cap Beanie Hat with LED Lights
MI ITEM #11665283
MFR #16803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.34/each

Specifications

Dimensions

  • Length
    7 in
  • Weight
    0.49 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    6804 Black Skull Cap Beanie Hat with LED Lights
  • Group & Class
    Warming
  • Includes
    1 Hat
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168034

Overview

Mfr description
16803 SKULL CAP BEANIE HAT WITH LED LIGH
  • The N-Ferno® 6804 Skull Cap Beanie Hat with LED Lights is a premium compression fleece beanie hat with lights that provides the perfect hands-free lighting solution for any situation. When you click the easy on/off switch hidden on the front of the skull cap hat, it powers on four LED lights, which are angled down for close-up tasks. Soft compression fleece offers a snug fit, with heat-trapping warmth. Perfect for workers outside or workers in low-light conditions, in garages, woodshops, warehouses or for doing detail work where extra light is needed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought