Motion
16808
6806 Black Cuffed Rib Knit Beanie Hat
MI ITEM #11665286
MFR #16808
Price$17.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6806 Black Cuffed Rib Knit Beanie Hat
MI ITEM #11665286
MFR #16808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.13/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.16 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    6806 Black Cuffed Rib Knit Beanie Hat
  • Group & Class
    Warming
  • Includes
    1 Hat
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168089

Overview

Mfr description
16808 CUFFED RIB KNIT BEANIE HAT
  • The N-Ferno® 6806 Cuffed Rib Knit Beanie Hat is a cold-weather essential made from stretchable 100% acrylic rib-knit fabric that fits snug to keep heat close when the temperature drops. This cap has a 3-inch folding cuff that provides extra warmth on the head and ears and features a reflective label for greater low-light visibility. The super stretch knit fabric is one size fits all. The perfect knit beanie hat to wear alone or layer underneath a hard hat or a hood for cool to cold weather work. It's our tenacious take on the classic watch cap and is perfect for winter work, cool weekends, and everything in between. Easy to carry and throw in a back pocket for on the go.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought