Motion
16801
6811Z Black Rib Knit Hat with Zipper for Bump Cap Insert
MI ITEM #11665287
MFR #16801
Price$30.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6811Z Black Rib Knit Hat with Zipper for Bump Cap Insert
MI ITEM #11665287
MFR #16801

Mfr description
16801 RIB KNIT HAT WITH ZIPPER FOR BUMP
  • The N-Ferno® 6811Z Zippered Rib Knit Beanie Hat provides warmth, as well as the option for lightweight protection from bumps, scrapes, bruises and other minor head injuries. Wear this soft cuffed beanie alone or open the back zippered compartment to add the Skullerz® 8945 Universal Bump Cap Insert (sold separately) for work in cramped spaces. Made with 100% soft dry acrylic and 40-gram 3M flex stretch insulation for a warm, comfortable fit. Ideal for construction, baggage handling, mechanics, freight, mining, oil & gas, warehousing, refrigeration and more. Also great for outdoor sports like skiing, snowboarding, trekking, mountain climbing and hunting.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.81/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.15 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    6811Z Black Rib Knit Hat with Zipper for Bump Cap Insert
  • Group & Class
    Warming
  • Includes
    1 Hat
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)