Motion
16811
6811ZI Black Rib Knit Hat with Bump Cap Insert
MI ITEM #11665288
MFR #16811
Price$46.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6811ZI Black Rib Knit Hat with Bump Cap Insert
MI ITEM #11665288
MFR #16811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.21/each

Specifications

Dimensions

  • Length
    12.5 in
  • Weight
    0.45 lb
  • Width
    5 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    6811ZI Black Rib Knit Hat with Bump Cap Insert
  • Group & Class
    Warming
  • Includes
    1-8945 Bump Cap Insert, 1-6811Z Winter Hat &amp
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168119

Overview

Mfr description
16811 RIB KNIT HAT WITH BUMP CAP INSERT
  • The N-Ferno® 6811ZI Zippered Rib Knit Beanie Hat with Bump Cap Insert provides warmth, as well as lightweight protection from bumps, scrapes, bruises and other minor head injuries. Wear this soft cuffed beanie alone or open the back zippered compartment to add the 8945 Universal Bump Cap Insert (included) for work in cramped spaces. Made with 100% soft dry acrylic and 40-gram 3M flex stretch insulation for a warm, comfortable fit. Included with the ribbed knit beanie is a Skullerz® 8945 Universal Bump Cap Insert. This impact-resistant shell is made of lightweight durable polypropylene and is designed with maximum ventilation for breathable airflow that doesn't compromise protection. An interior foam pad reduces impact but does not absorb odors for fresh all-day wear. Bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought